Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Shelf, 21 inx1 1/2 inx60 in, PK4

  • Mfr # 2160FS-4

  • Zoro # G8667924


product price: $1,506.99
/pk 4, $376.75/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Width
60"
Depth
21"
Material
Aluminum, Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160FS-4
Zoro #
G8667924
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
21"
Overall Width
60 in
Overall Depth
21 in
Lip Height
1/8 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Standards
NSF
Item - Wire Shelves
Solid Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Stainless Steel
Capacity
600 lb.
Includes
(16) Pairs of Split Sleeves
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Split Sleeve
Adjustment Type
Split Sleeve
Wire Shelving Finish
Stainless Steel
Load Capacity
600 lb
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
Shelf Style
Solid
Number of Pieces
4
Load Capacity per Shelf
600 lb
Includes Mounting Hardware
Yes

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 21 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.