Zoro Homepage

Solid Shelf, 24 inx1 1/2 inx24 in, PK4

  • Mfr # 2424FS-4

  • Zoro # G8667933


product price: $1,037.99
/pk 4, $259.50/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
24"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2424FS-4
Zoro #
G8667933
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24"
Depth
24"
Overall Depth
24 in
Lip Height
1/8 in
Overall Width
24 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Shelf Capacity
800 lb
Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Solid Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Standards
NSF
Capacity
800 lb.
Includes
(16) Pairs of Split Sleeves
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Type
Split Sleeve
Number of Pieces
4
Shelf Style
Solid
Load Capacity per Shelf
800 lb
Includes Mounting Hardware
Yes
Load Capacity
800 lb

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.