Zoro Homepage

Solid Shelf, 24 inx1 1/2 inx42 in

  • Mfr # 2442FG

  • Zoro # G8670794


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
24"
Material
Steel
Color
Silver
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2442FG
Zoro #
G8670794
UPC #
-
Country of Origin
Mexico

Dimensions

Width
42"
Depth
24"
Overall Depth
24 in
Overall Width
42 in
Lip Height
1/8 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Steel
Color
Silver
Finish
Zinc-Plated
Item - Wire Shelves
Solid Shelf
Capacity
800 lb.
Wire Shelving Material
Steel
Wire Shelving Finish
Galvanized
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Shelf Capacity
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Load Capacity
800 lb
Load Capacity per Shelf
800 lb
Number of Pieces
1
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Type
Split Sleeve
Shelf Style
Solid
Lip Type
Stationary

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 42 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.