Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Shelf, 24 inx1 1/2 inx60 in, PK4

  • Mfr # 2460FG-4

  • Zoro # G8667741


product price: $520.99
/pk 4, $130.25/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Width
60"
Depth
24"
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460FG-4
Zoro #
G8667741
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
24"
Overall Depth
24 in
Lip Height
1/8 in
Overall Width
60 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Steel
Color
Silver
Finish
Zinc-Plated
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Solid Shelf
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Shelf Capacity
600 lb
Wire Shelving Material
Steel
Wire Shelving Finish
Galvanized
Standards
NSF
Capacity
600 lb.
Load Capacity per Shelf
600 lb
Shelf Style
Solid
Shelf Adjustment Type
Split Sleeve
Number of Pieces
4
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
Load Capacity
600 lb

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.