Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Shelf, 24 inx1 1/2 inx60 in, PK4

  • Mfr # 2460FS-4

  • Zoro # G8667985


product price: $1,538.99
/pk 4, $384.75/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Width
60"
Depth
24"
Material
Aluminum, Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2460FS-4
Zoro #
G8667985
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
24"
Lip Height
1/8 in
Overall Width
60 in
Overall Depth
24 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
600 lb
Wire Shelving Finish
Stainless Steel
For Use With
Metro Super Erecta SiteSelect Posts
Standards
NSF
Item - Wire Shelves
Solid Shelf
Wire Shelving Material
Stainless Steel
Capacity
600 lb.
Adjustment Type
Split Sleeve
Includes
(16) Pairs of Split Sleeves
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
600 lb
Load Capacity
600 lb
Number of Pieces
4
Includes Mounting Hardware
Yes
Recommended Environments
Dry, Harsh, Wet
Shelf Style
Solid
Lip Type
Stationary

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (16) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.