Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpplyCab, Taupe, Plymr, 14"x29.5"x21.5"

  • Mfr # SXRSOH27P2C

  • Zoro # G2900707


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Industry Type
Healthcare
Includes
(1) Back Filler Kit, (1) Left-Hinged Door With Lock, (1) Wall-Mounting Bracket Kit, (2) Keys, (2) Polymer Shelves Inner Panels
Mobile/Stationary
Stationary
Overall Depth
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRSOH27P2C
Zoro #
G2900707
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 3/4 in
Width of Cabinet
21 1/2 in
Overall Width
21 1/2 in
Height of Cabinet
29 1/2 in
Overall Height
29 1/2 in
Depth of Cabinet
14 in
Shelf Width
18 in

Details

Item
Supply Cabinet
Material
Polymer
Industry Type
Healthcare
Includes
(1) Back Filler Kit, (1) Left-Hinged Door With Lock, (1) Wall-Mounting Bracket Kit, (2) Keys, (2) Polymer Shelves Inner Panels
Mobile/Stationary
Stationary
Material - Cabinets
Antimicrobial Polymer
Cabinet Color
Light Taupe
Drawer Pull Color
Dark Taupe
Number of Doors
1
Number of Cabinet Shelves
2
Number of Shelves
2
Standards
ISO 9001-9002
No. of Drawers
0
Cabinet Locking Mechanism
Keyed
Cabinet Door Type
Clearview
Door Opening
225 Degrees
Item - Medical Cabinets
Wall Mounted Supply Cabinet
Door Type
Clearview
Lock Type
Keyed
Mobility
Stationary
Number of Locks
1
Inner Panel Design
Corrugated
Door Handle Type
Recessed Pull
Cabinet Material
Polymer
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
Overall Load Capacity
300 lb
Load Capacity per Shelf
60 lb
Antimicrobial
Yes
Wall-Mounting Type
Rails

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 2, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 1, Overall Depth 13 3/4 in, Overall Height 29 1/2 in, Overall Width 21 1/2 in, Shelf Width 18 in, Mounting Location Wall, Door Handle Type Recessed Pull, Door Opening 225 Degrees , Door Type Clearview, Lock Type Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.