Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpplyCab, Taupe, Plymr, 14"x29.5"x41.3"

  • Mfr # SXRDOH27P2C

  • Zoro # G2900698


product price: $2,413.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Industry Type
Healthcare
Includes
(1) Back Filler Kit and Center-Closing Doors With Lock, Inner Panels, (2) Keys, (2) Polymer Shelves, (1) Wall-Mounting Bracket Kit
Cabinet Locking Mechanism
Keyed
Item - Medical Cabinets
Wall Mounted Supply Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRDOH27P2C
Zoro #
G2900698
UPC #
-
Country of Origin
United States

Dimensions

Height of Cabinet
29 1/2 in
Overall Width
41 1/4 in
Width of Cabinet
41 1/2 in
Depth of Cabinet
14 in
Overall Depth
13 3/4 in
Overall Height
29 1/2 in
Shelf Width
37 5/8 in

Details

Item
Supply Cabinet
Material
Polymer
Industry Type
Healthcare
Includes
(1) Back Filler Kit and Center-Closing Doors With Lock, Inner Panels, (2) Keys, (2) Polymer Shelves, (1) Wall-Mounting Bracket Kit
Cabinet Locking Mechanism
Keyed
Item - Medical Cabinets
Wall Mounted Supply Cabinet
Number of Cabinet Shelves
2
Mobile/Stationary
Stationary
Cabinet Color
Light Taupe
Number of Shelves
2
Standards
ISO 9001-9002
Drawer Pull Color
Dark Taupe
Door Opening
225 Degrees
No. of Drawers
0
Cabinet Door Type
Clearview
Number of Doors
2
Material - Cabinets
Antimicrobial Polymer
Cabinet Material
Polymer
Load Capacity per Shelf
120 lb
Cabinet Storage Components
Shelves
Number of Locks
1
Frame Assembled
Assembled
Door Type
Clearview
Door Handle Type
Recessed Pull
Inner Panel Design
Corrugated
Antimicrobial
Yes
Lock Type
Keyed
Wall-Mounting Type
Rails
Mobility
Stationary
Overall Load Capacity
600 lb

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 2, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 2, Overall Depth 13 3/4 in, Overall Height 29 1/2 in, Overall Width 41 1/4 in, Shelf Width 37 5/8 in, Mounting Location Wall, Door Handle Type Recessed Pull, Door Opening 225 Degrees , Door Type Clearview, Lock Type Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.