Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpplyCab, Taupe, Plymr, 15.5"x30"x22.75"

  • Mfr # SXROH

  • Zoro # G2900689


product price: $555.00
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Industry Type
Healthcare
Includes
(1) Tambour Door With Lock, (1) Wall-Mounting Kit, (2) Keys
Overall Depth
15 1/2 in
Cabinet Locking Mechanism
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXROH
Zoro #
G2900689
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
15 1/2 in
Height of Cabinet
30 in
Overall Height
30 in
Width of Cabinet
22 3/4 in
Overall Width
22 3/4 in
Depth of Cabinet
15 1/2 in

Details

Item
Supply Cabinet
Material
Polymer
Industry Type
Healthcare
Includes
(1) Tambour Door With Lock, (1) Wall-Mounting Kit, (2) Keys
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
2
Cabinet Color
Light Taupe
Drawer Pull Color
Dark Taupe
Material - Cabinets
Antimicrobial Polymer
Standards
ISO 9001-9002
Cabinet Door Type
Roll Up
Mobile/Stationary
Stationary
Item - Medical Cabinets
Wall Mounted Supply Cabinet
Door Opening
Tambour
Number of Doors
1
No. of Drawers
0
Number of Shelves
0
Frame Assembled
Assembled
Lock Type
Keyed
Antimicrobial
Yes
Overall Load Capacity
Not Rated
Door Type
Roll-Up
Mobility
Stationary
Cabinet Material
Polymer

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 0, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 1, Overall Depth 15 1/2 in, Overall Height 30 in, Overall Width 22 3/4 in, Shelf Width Not Applicable, Mounting Location Wall, Door Opening Tambour, Door Type Roll-Up, Lock Type Keyed, Overall Load Capacity Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.