Shop METRO

SpplyCab, Taupe, Plymr, 28"x78"x22.8"

  • Mfr # SXRS76CM5
  • Zoro # G2319095

product price: 
$
3,631.00
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Polymer
Number of Shelves
4
Number of Doors
1
No. of Drawers
0
Material - Cabinets
Antimicrobial Polymer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SXRS76CM5
Zoro #
G2319095
UPC #
-
Country of Origin
United States
Material
Polymer
Item
Supply Cabinet
Number of Shelves
4
Number of Doors
1
No. of Drawers
0
Material - Cabinets
Antimicrobial Polymer
Cabinet Color
Taupe
Includes
(4) Fixed Chrome Wire qwikSLOT Shelves, Right-Hinged 270 Degrees Solid Non-Locking Tall Door
Drawer Color
Light Taupe
Caster Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Locking Mechanism
None
Caster Type
(2) Swivel, (2) Swivel with Brakes
Drawer Pull Color
Taupe
Cabinet Door Type
Standard
Door Opening
270 Degrees
Item - Medical Cabinets
Supply Cabinet
Mobile/Stationary
Mobile
Number of Cabinet Shelves
4
Cabinet Material
Polymer
Number of Drawers
0
Series
STARSYS
Overall Load Capacity
Not Rated
Lock Type
None
Antimicrobial
Yes
Door Handle Type
Recessed Pull
Caster Wheel/Tread Material
Polyurethane
Door Type
Solid
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Latex Free
Yes
Mobility
Mobile

Dimensions

Depth of Cabinet
25 in
Width of Cabinet
22 3/4 in
Overall Width
22 3/4 in
Overall Depth
27-7/8"
Caster Dia.
5 in
Height of Cabinet
78 1/2 in
Overall Height
78 1/4 in
Shelf Width
19 3/4 in
Caster Wheel Diameter
5 in

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 4, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Mobile, Number of Doors 1, Overall Depth 27 7/8 in, Overall Height 78 1/4 in, Overall Width 22 3/4 in, Shelf Width 19 3/4 in, Mounting Location Freestanding, Door Handle Type Recessed Pull, Door Opening 270 Degrees , Door Type Solid, Lock Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.