Stackable Shelf Ledge, 1"D x 36"W x 4"H, Silver
Mfr # L36N-4S
Zoro # G7377982
product price: $57.99
/eaKey Features
Overall Height
4 in
Material
Stainless Steel
Finish
Stainless Steel
Width
36"
For Use With
Metro Super Erecta Shelving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L36N-4S
Zoro #
G7377982
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
36 in
Overall Width
36 in
Overall Height
4 in
Width
36"
Height
4"
Depth
1"
For Shelf Width
36 in
For Shelf Depth
36 in
Details
Item
Ledge
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Metro Super Erecta Shelving
Color
Silver
Standards
NSF
Includes
(1) Stackable Shelf Ledge
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (1) Stackable Shelf Ledge, Overall Depth 36 in, Overall Height 4 in, Overall Width 36 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.