Stackable Shelf Ledge
Mfr # MQL30-2S
Zoro # G800719796
product price: $20.49
/eaKey Features
Material
304 Stainless Steel, Polymer
Overall Height
3 7/8 in
Overall Width
1 5/16 in
Color
Taupe
Divider Direction
Front to Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MQL30-2S
Zoro #
G800719796
UPC #
041105653081
Country of Origin
Mexico
Dimensions
Overall Height
3 7/8 in
Overall Width
1 5/16 in
Details
Material
304 Stainless Steel, Polymer
Color
Taupe
Divider Direction
Front to Back
Total Number of Dividers/Ledges
1
Description
304 Stainless Steel, Polymer, Taupe, Front to Back, Overall Height 3 7/8 in, Overall Width 1 5/16 in, Total Number of Dividers/Ledges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.