Zoro Homepage

Stackable Shelf Ledge

  • Mfr # MQL54-2S

  • Zoro # G700719841


product price: $34.15
/ea

Key Features

Material
304 Stainless Steel, Polymer
Overall Height
3 7/8 in
Overall Width
1 5/16 in
Color
Taupe
Total Number of Dividers/Ledges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQL54-2S
Zoro #
G700719841
UPC #
041105653166
Country of Origin
Mexico

Dimensions

Overall Height
3 7/8 in
Overall Width
1 5/16 in

Details

Material
304 Stainless Steel, Polymer
Color
Taupe
Total Number of Dividers/Ledges
1
Divider Direction
Front to Back

Description

304 Stainless Steel, Polymer, Taupe, Front to Back, Overall Height 3 7/8 in, Overall Width 1 5/16 in, Total Number of Dividers/Ledges 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.