Steel Louvered Shelf, 24 in W x 14 in D x 1 1/2 in H, Silver

  • Mfr # 1424LG-4

  • Zoro # G8667994


product price:  $376.00
/pk 4, $94.00/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
24 in
Overall Depth
14 in
Shelving Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1424LG-4
Zoro #
G8667994
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
24 in
Overall Depth
14 in
Width
24 in
Depth
14"
Lip Height
1/8 in

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Zinc-Plated; Galvanized Wire Shelving
Material
Steel
Item
Louvered Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Standards
NSF
Includes
(16) Pairs of Split Sleeves
Adjustment Type
Split Sleeve
Lip Type
Stationary
Wire Shelving Material
Steel
Shelf Capacity
800 lb
Number of Pieces
4
Recommended Environments
Dry, Harsh, Wet
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
800 lb
Wire Shelving Finish
Galvanized
Capacity
800 lb.
Shelf Style
Ventilated
Item - Wire Shelves
Louvered Shelf

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.