Steel Louvered Shelf, 24 in W x 21 in D x 1 1/2 in H, Silver

  • Mfr # 2124LG

  • Zoro # G8671162


product price:  $116.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
24 in
Overall Depth
21 in
Shelving Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2124LG
Zoro #
G8671162
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
24 in
Overall Depth
21 in
Lip Height
1/8 in
Depth
21"
Width
24 in

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Zinc-Plated; Galvanized Wire Shelving
Material
Steel
Item
Louvered Shelf
Adjustment Type
Split Sleeve
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Standards
NSF
Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Finish
Galvanized
Recommended Environments
Dry, Harsh, Wet
Shelf Style
Ventilated
Shelf Capacity
800 lb
Item - Wire Shelves
Louvered Shelf
Lip Type
Stationary
Load Capacity per Shelf
800 lb
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Number of Pieces
1

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 21 in, Overall Height 1 1/2 in, Overall Width 24 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.