Steel Louvered Shelf, 48 in W x 24 in D x 1 1/2 in H, Silver

  • Mfr # 2448LG

  • Zoro # G8671266


product price:  $144.00
/ea
Free Shipping & Returns

Key Features

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Shelving Style
Solid
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2448LG
Zoro #
G8671266
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
48 in
Overall Depth
24 in
Lip Height
1/8 in
Width
48 in
Depth
24"

Details

Shelving Style
Solid
Color
Silver
Load Capacity
800 lb
Finish
Zinc-Plated; Galvanized Wire Shelving
Material
Steel
Item
Louvered Shelf
For Use With
Metro Super Erecta SiteSelect Posts
Adjustment Type
Split Sleeve
Standards
NSF
Includes
(4) Pairs of Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
Item - Wire Shelves
Louvered Shelf
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
800 lb
Number of Pieces
1
Shelf Style
Ventilated
Wire Shelving Finish
Galvanized
Capacity
800 lb.
Wire Shelving Material
Steel
Lip Type
Stationary
Shelf Capacity
800 lb
Shelf Adjustment Type
Split Sleeve

Description

Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.