Medical Exchange Cart, Steel, 750 lb Load Capacity, 4 Shelves, 50 in L, 26 in W, 69 in H

  • Mfr # ECM55XC

  • Zoro # G3481847


product price:  $2,216.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69 in
Overall Length
50 in
Overall Width
26 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECM55XC
Zoro #
G3481847
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
69 in
Overall Length
50 in
Overall Width
26 in
Shelf Width
24 in
Caster Dia.
8"
Shelf Length
48 in
Overall LxWxH
50 inx26 inx69 in
Caster Wheel Dia.
8 in
Shelf LxWxH
48"x24"
Shelf LxW
48 inx24 in

Details

Material
Steel
Color
Silver
Load Capacity
750 lb
Item
Medical Exchange Cart
Handle Type
No Handle
Adjustable Increments
1 in
Number of Shelves
4
Caster Material
Thermoplastic Elastomer
Caster Type
(4) Swivel
Finish
Chrome
Includes
Super Slide, (4) Shelf Dividers, (2) 6 in Tote Boxes
Caster Lock
(2) Brakes
Number of Drawers
0
Assembled/Unassembled
Unassembled
Number of Dividers
4
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Brake Type
Face Contact Brake
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Shelf Capacity
185 lb
Caster Mounting Type
Stem
Caster Wheel Type
Standard

Description

Medical Exchange Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 750 lb, Caster Wheel Dia. 8 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Face Contact Brake, Number of Drawers 0, Number of Shelves 4, Shelf Length 48 in, Shelf Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.