Zoro Homepage

Stem Caster, 5 in Dia, Polyurethane, 300lb

  • Mfr # 5PC

  • Zoro # G4793905


product price: $65.39
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 3/8 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PC
Zoro #
G4793905
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 3/8 in
Stem Length
2 3/16 in
Thread Size
1/2"-13
Overall Height
6 3/32 in
Wheel Dia.
5 in
Stem Dia.
27/32 in
Caster Stem Size
27/32 in x 2-3/16 in
Tire Thickness
1 1/4 in
Maximum Leveling Height
6 3/8 in
Stem Diameter - Minimum
1/2 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
300 lb
Load Rating Range
300 to 999 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Caster Temp. Range Available
Yes
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Medium Duty
Frame Finish
Nickel Plated
Includes
Donut Bumpers
Caster Brake Included
No
Caster Sub-Type
Swivel
Wheel Color
Gray
Features
Corrosion Resistant
Core Color
Gray
Standards
ESD, NSF Listed
Caster Temp. Range
-20 Degrees to 120 Degrees F
Operating Temperature Range
-20 Degrees to 120 Degrees F
Wheel/Tread Color
Gray
Caster Mounting Type
Stem
System of Measurement
Inch
Series
Super Erecta
For Surface Type
Tile, Vinyl, Wood
Number of Mounting Holes
0
Operating Temperature - Maximum
120 Degrees F
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Caster Features
Antimicrobial, Corrosion-Resistant, Easy Turn
Frame Color
Gray
Load Capacity - Maximum
300 lb

Description

Stem Caster, Swivel Caster, 300 lb Load Rating, 300 to 999 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 6 3/8 in Mounting Height, Delrin, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Nickel Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.