Zoro Homepage

Storage Basket, Silver, 17-3/8 x 7-1/2 x10

  • Mfr # H212C

  • Zoro # G9004642


product price: $48.95
/ea

Key Features

Overall Depth
7 1/2 in
Overall Height
10 in
Material
Steel
Finish
Chrome
Height
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H212C
Zoro #
G9004642
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
7 1/2 in
Overall Width
17 3/8 in
Overall Height
10 in
Height
10"
Depth
7-1/2"
Width
17-3/8"

Details

Item
Wire Basket
Material
Steel
Finish
Chrome
For Use With
Metro Super Erecta Shelves or Metro Smartwall G3 Productivity System
Color
Silver
Shelving Style
Ventilated
Finish - Shelving and Racks
Chrome Plated
Shelf Style
Ventilated
Includes
(1) 10 in Deep Large Basket
Shelf Capacity
20 lb
Load Capacity
20 lb

Description

Wire Basket, Color Silver, Material Steel, Overall Depth 7 1/2 in, Overall Height 10 in, Overall Width 17 3/8 in, 20 lb Load Capacity, Chrome, (1) 10 in Deep Large Basket Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.