Zoro Homepage

Storage Basket, Steel, Silver, 13-3/8x5x7

  • Mfr # H209C

  • Zoro # G9004073


product price: $35.15
/ea

Key Features

Overall Depth
5 in
Overall Height
7 in
Material
Steel
Finish
Chrome
Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H209C
Zoro #
G9004073
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
5 in
Overall Width
13 3/8 in
Overall Height
7 in
Height
7"
Depth
5"
Width
13-3/8"

Details

Item
Wire Basket
Material
Steel
Finish
Chrome
Color
Silver
For Use With
Metro Super Erecta Shelves or Metro Smartwall G3 Productivity System
Shelf Capacity
20 lb
Shelving Style
Ventilated
Finish - Shelving and Racks
Chrome Plated
Shelf Style
Ventilated
Includes
(1) Small Basket
Load Capacity
20 lb

Description

Wire Basket, Color Silver, Material Steel, Overall Depth 5 in, Overall Height 7 in, Overall Width 13 3/8 in, 20 lb Load Capacity, Chrome, (1) Small Basket Includes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.