Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cabinet, Polymer, 72-1/2" H, 21-1/2" W

  • Mfr # SXRS72TU2

  • Zoro # G3331365


product price: $3,479.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Width
21-1/2"
Height
72-1/2"
Color
Cabinet/Drawer Color: Light Taupe, Drawer Pull Color: Slate Blue
Material
Polymer
Overall Width
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRS72TU2
Zoro #
G3331365
UPC #
-
Country of Origin
United States

Dimensions

Width
21-1/2"
Height
72-1/2"
Overall Width
21 1/2 in
Overall Height
72 1/2 in
Depth of Cabinet
25 in
Width of Cabinet
22 3/4 in
Overall Depth
23 3/8 in
Height of Cabinet
72 1/2 in
Drawer Height
3 in, 6 in, 9 in
Shelf Width
18 in
Drawer Width
16 1/4 in

Details

Item
Supply Cabinet
Color
Cabinet/Drawer Color: Light Taupe, Drawer Pull Color: Slate Blue
Material
Polymer
Includes
(1) 9 in (229mm) Polymer Drawer, (2) 3 in (76mm) Polymer Drawers, (2) Keys, (2) Polymer Shelves (No Upper Door), (3) 6 in (152mm) Polymer Drawers, Single-Wide Tall Stationary Shell with Slotted Polymer Inner Panels and Mid-Level Drawer Lock Module
Industry Type
Healthcare
Cabinet Color
Light Taupe
Material - Cabinets
Antimicrobial Polymer
Number of Cabinet Shelves
2
Number of Shelves
2
Item - Medical Cabinets
Supply Cabinet
Cabinet Door Type
Open Face Cabinet
Number of Drawers
6
Case Material
Polymer
Number of Doors
0
Door Opening
Open Face Cabinet
No. of Drawers
6
Drawer Pull Color
Slate Blue
Cabinet Locking Mechanism
None
Drawer Color
Light Taupe
Features
Single-Wide Tall Stationary Shell with Slotted Polymer Inner Panels & Mid-Level Drawer Lock Module (Keylock/2 keys), (2) Polymer Shelves (No Upper Door), (2) 3 (76mm) Polymer Drawers, (3) 6 (152mm) Polymer Drawers, (1) 9 (229mm) Polymer Drawer, Outer and Inner Panels: Molded HDPE (HiDensity Polyethylene)
First Aid Kit Type
Cabinet
Mobile/Stationary
Stationary
Antimicrobial
Yes
Cabinet Material
Polymer
Drawer Handle Type
Pull
Frame Assembled
Assembled
Overall Load Capacity
Not Rated
Mobility
Stationary
Shelf Type
Wire
Lock Type
Keyed
Series
STARSYS
Cabinet Storage Components
Drawers, Shelves
Latex Free
Yes

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 2, Antimicrobial Yes, Cabinet Color Taupe, Cabinet Material Polymer, Cabinet Storage Components Drawers, Shelves, Drawer Height 3 in, 6 in, 9 in, Drawer Width 16 1/4 in, Mobility Stationary, Number of Doors 0, Overall Depth 23 3/8 in, Overall Height 72 1/2 in, Overall Width 21 1/2 in, Shelf Width 18 in, Mounting Location Freestanding, Door Opening Open Face Cabinet, Drawer Handle Type Pull, Lock Type Keyed, Number of Drawers 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.