Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cabinet, Polymer, 72-1/2" H, 41.3" W

  • Mfr # SXRD72TU6

  • Zoro # G3331356


product price: $4,289.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Width
41.3"
Height
72-1/2"
Color
Cabinet/Drawer Color: Light Taupe, Drawer Pull Color: Slate Blue
Material
Polymer
Includes
(2) Double-Wide Fixed Chrome Wire qwikSLOT Shelves, (3) Double-Wide Full-Extension Chrome Wire Shelves, Double-Wide Tall Stationary Shell with qwikSLOT Inserts (No Front Center Post)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRD72TU6
Zoro #
G3331356
UPC #
-
Country of Origin
United States

Dimensions

Width
41.3"
Height
72-1/2"
Overall Height
72 1/2 in
Height of Cabinet
72 in
Overall Depth
23 3/8 in
Overall Width
41 1/4 in
Depth of Cabinet
25 in
Width of Cabinet
42 1/2 in
Shelf Width
36 3/8 in, 39 1/2 in

Details

Item
Supply Cabinet
Color
Cabinet/Drawer Color: Light Taupe, Drawer Pull Color: Slate Blue
Material
Polymer
Includes
(2) Double-Wide Fixed Chrome Wire qwikSLOT Shelves, (3) Double-Wide Full-Extension Chrome Wire Shelves, Double-Wide Tall Stationary Shell with qwikSLOT Inserts (No Front Center Post)
Cabinet Color
Light Taupe
Case Material
Polymer
Cabinet Locking Mechanism
Keyed
Drawer Pull Color
Slate Blue
Number of Shelves
5
Features
Double-Wide Tall Stationary Shell with qwikSLOT Inserts (no front center post), (2) Double-Wide Fixed Chrome Wire qwikSLOT Shelves, (3) Double-Wide Full-Extension Chrome Wire Shelves, Center-Closing 225 Solid Locking Tall Door Set (Keylock/2 keys), Outer Panels: Molded HDPE (HiDensity Polyethylene)
Mobile/Stationary
Stationary
Cabinet Door Type
Standard
Number of Cabinet Shelves
5
No. of Drawers
0
Number of Doors
2
Drawer Color
Light Taupe
First Aid Kit Type
Cabinet
Door Opening
225 Degrees
Industry Type
Healthcare
Material - Cabinets
Antimicrobial Polymer
Item - Medical Cabinets
Supply Cabinet
Number of Drawers
0
Cabinet Storage Components
Shelves
Shelf Type
Wire
Frame Assembled
Assembled
Cabinet Material
Polymer
Overall Load Capacity
Not Rated
Door Type
Solid
Antimicrobial
Yes
Lock Type
Keyed
Latex Free
Yes
Series
STARSYS
Mobility
Stationary

Description

Supply Cabinet, Frame Assembled Assembled, Number of Shelves 5, Antimicrobial Yes, Cabinet Color Light Taupe, Cabinet Material Polymer, Cabinet Storage Components Shelves, Drawer Height Not Applicable, Drawer Width Not Applicable, Mobility Stationary, Number of Doors 2, Overall Depth 23 3/8 in, Overall Height 72 1/2 in, Overall Width 41 1/4 in, Shelf Width 36 3/8 in, 39 1/2 in, Mounting Location Freestanding, Door Opening 225 Degrees , Door Type Solid, Lock Type Keyed, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.