Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cart, Polymer, Light Taupe

  • Mfr # SXRD43CM4

  • Zoro # G3331435


product price: $3,325.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Polymer
Color
Light Taupe
Load Capacity
900 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXRD43CM4
Zoro #
G3331435
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
43 in
Overall Depth
27-7/8"
Overall Length
28 in
Caster Wheel Dia.
5 in
Shelf Length
36 1/2 in
Lip Height
1-1/4"
Shelf Width
21 3/4 in
Overall LxWxH
28 inx43 inx45 in

Details

Material
Polymer
Color
Light Taupe
Load Capacity
900 lb
Item
General Medical Supply Cart with Enclosed Shelves
Handle Type
No Handle
Number of Shelves
1
Cabinet Color
Taupe
Number of Drawers
0
Caster Type
4 Swivel
Drawer Pull Color
Dark Gray
Caster Material
Polyurethane
Drawer Color
White
Caster Wheel Type
Standard
Shelf Capacity
225 lb
Adjustable Increments
1 1/2 in
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Brake Type
Total Lock Brake
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Distance Between Shelves
10"

Description

General Medical Supply Cart with Enclosed Shelves, Assembled/Unassembled Assembled, Material Polymer, Load Capacity 900 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Number of Drawers 0, Number of Shelves 1, Shelf Length 36 1/2 in, Shelf Width 21 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.