Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Cart, Polymer, Light Taupe

  • Mfr # SXRDGS4

  • Zoro # G3331450


product price: $3,927.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Polymer
Color
Light Taupe
Handle Type
No Handle
Number of Shelves
2
Overall Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRDGS4
Zoro #
G3331450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
43 in
Overall Depth
24-7/8"
Overall Height
45 in
Lip Height
1-1/2"
Caster Wheel Dia.
5 in
Shelf Width
18 in
Overall Length
25 in
Shelf Length
22 in
Inside Drawer HxWxD
(1) 6 in, (2) 9 inx16 inx16-1/2 in, (4) 3 in
Overall LxWxH
25 inx43 inx45 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Width
16 in
Inside Drawer Height
(1) 6 in, (2) 9 in, (4) 3 in

Details

Material
Polymer
Color
Light Taupe
Item
General Medical Supply Cart with Enclosed Shelves
Handle Type
No Handle
Number of Shelves
2
Drawer Pull Color
Dark Gray
Drawer Color
White
Cabinet Color
Taupe
Caster Type
4 Swivel
Number of Drawers
6
Caster Material
Polyurethane
Includes
(2) Adjustable Shelves
Caster Wheel Type
Standard
Adjustable Increments
1 1/2 in
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Adjustable
Caster Brake Type
Total Lock Brake
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Wheel/Tread Material
Polyurethane
Distance Between Shelves
10"

Description

General Medical Supply Cart with Enclosed Shelves, Assembled/Unassembled Assembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 6, Number of Shelves 2, Shelf Length 22 in, Shelf Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.