Zoro Homepage

Surgical Cart, Polymer, Light Taupe

  • Mfr # SXRSMDSRG

  • Zoro # G3331469


product price: $2,826.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Polymer
Color
Light Taupe
Handle Type
No Handle
Number of Shelves
1
Number of Drawers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXRSMDSRG
Zoro #
G3331469
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
23 in
Overall Depth
24-7/8"
Caster Wheel Dia.
5 in
Overall Length
25 in
Divider Length
16 3/4 in
Inside Drawer HxWxD
(1) 3 in, (1) 9 inx16 inx16-1/2 in, (3) 6 in
Divider Height
2 3/16 in
Overall LxWxH
25 inx23 inx42 in
Inside Drawer Width
16 in
Inside Drawer Depth
16 1/2 in
Inside Drawer Height
(1) 3 in, (1) 9 in, (3) 6 in

Description

Medical Procedure Cart, Assembled/Unassembled Assembled, Material Polymer, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 5, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.