Zoro Homepage

Swivel Stem Caster, Rubber, 5 ", 200 lb.

  • Mfr # 5M

  • Zoro # G3358923


product price: $25.15
/ea

Key Features

Overall Height
6 3/32 in
Includes
Donut Bumpers
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Standards
NSF Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M
Zoro #
G3358923
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/32 in
Stem Length
2 3/16 in
Height
6-3/32"
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Stem Dia.
27/32 in
Mounting Height
6 1/16 in
Caster Stem Size
27/32 in x 2-3/16 in
Maximum Leveling Height
6 1/16 in
Tire Thickness
1 1/4 in
Stem Diameter - Minimum
1/2 in
Thread Size
1/2"-13

Details

Item
Stem Caster
Includes
Donut Bumpers
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Standards
NSF Listed
Non-Marking
No
Caster Brake Included
No
Load Rating
200 lb
Application
Shelf Carts
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Caster Temp. Range Available
Yes
Caster Temp. Range
-30 Degrees to 160 Degrees F
Caster Wheel/Tread Material
Rubber
Caster Wheel Bearings
Plain
Caster Stem Type
Friction Ring
Core Color
Black
Wheel Color
Black
Frame Finish
Zinc Plated
Number of Wheels
1
Swivel Raceway Type
Double Ball
Operating Temperature Range
-30 Degrees to 160 Degrees F
Wheel/Tread Material
Rubber
Load Rating Range
0 to 299 lb
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel Bearing Type
Delrin
Caster Brake Type
No Brake
Caster Frame Material
Steel
Caster Mounting Type
Stem
Series
Super Erecta
System of Measurement
Inch
Frame Color
Silver
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Easy Turn, Quiet-Roll
Number of Mounting Holes
0
Operating Temperature - Minimum
-30 Degrees F
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.