Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Stem Caster w/Brake, Rubber, 200 lb

  • Mfr # 5MB

  • Zoro # G0785111


product price: $30.89
/ea

Key Features

Overall Height
6 3/32 in
Caster Product Group
Swivel Caster with Brake
Non-Marking
No
Height
6-3/32"
Caster Temp. Range
-30 Degrees to 160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5MB
Zoro #
G0785111
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/32 in
Height
6-3/32"
Stem Dia.
27/32 in
Wheel Dia.
5 in
Wheel Width
1 1/4 in
Stem Length
2 3/16 in
Mounting Height
6 1/16 in
Caster Stem Size
27/32 in x 2-3/16 in
Thread Size
1/2"-13
Stem Diameter - Minimum
1/2 in
Tire Thickness
1 1/4 in
Maximum Leveling Height
6 1/16 in

Details

Item
Stem Caster
Caster Product Group
Swivel Caster with Brake
Non-Marking
No
Caster Temp. Range
-30 Degrees to 160 Degrees F
Application
Shelf Carts
Caster Brake Type
Side Brake
Standards
NSF Listed
Core Color
Black
Caster Brake Included
Yes
Caster Wheel/Tread Material
Rubber
Includes
Donut Bumpers
Load Rating
200 lb
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Number of Wheels
1
Caster Stem Type
Friction Ring
Wheel Color
Black
Wheel/Tread Material
Rubber
Swivel Raceway Type
Double Ball
Load Rating Range
0 to 299 lb
Operating Temperature Range
-30 Degrees to 160 Degrees F
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Caster Frame Material
Steel
Tread Shape
Standard
Caster Mounting Type
Stem
Series
Super Erecta
For Surface Type
Tile, Vinyl, Wood
Number of Mounting Holes
0
Operating Temperature - Minimum
-30 Degrees F
Caster Features
Corrosion-Resistant, Easy Turn, Quiet-Roll
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F
System of Measurement
Inch
Frame Color
Silver
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.