Zoro Homepage

Swivel/Brake Stem Caster

  • Mfr # 5PCBX

  • Zoro # G800719864


product price: $73.99
/ea

Key Features

Caster Frame Material
Polymer
Color
Gray
Includes
Bumper
Caster Wheel/Tread Material
Polyurethane
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PCBX
Zoro #
G800719864
UPC #
041105385104
Country of Origin
China

Dimensions

Overall Width
2 3/4 in
Overall Height
8 9/16 in
Caster Stem Length
2 3/16 in
Caster Mounting Height
6 3/8 in
Caster Wheel Diameter
5 in

Details

Item
Swivel/Brake Stem Caster
Caster Frame Material
Polymer
Color
Gray
Includes
Bumper
Caster Wheel/Tread Material
Polyurethane
Finish
Nickel-Plated
Caster Mounting Type
Stem
Caster Wheel Type
Tread on Core
Compatible Manufacturer Model Number
Industrial Plastic Shelving Racks
Caster Wheel/Configuration
Swivel with Brake

Description

Swivel/Brake Stem Caster, Caster Wheel/Configuration Swivel with Brake, Caster Wheel Type Tread on Core, Caster Wheel/Tread Material Polyurethane, Caster Frame Material Polymer, Caster Mounting Height 6 3/8 in, Caster Mounting Type Stem, Caster Stem Length 2 3/16 in, Caster Wheel Diameter 5 in, Gray, Nickel-Plated, Overall Height 8 9/16 in, Overall Width 2 3/4 in, Compatible Manufacturer Model Number Industrial Plastic Shelving Racks, Includes Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.