Table Truck, 3 Shelf, 39x60x18
Mfr # 65129-IP
Zoro # G2294945
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
2
Wire Shelving Finish
Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65129-IP
Zoro #
G2294945
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Length
60"
Caster Dia.
5 in
Overall Height
39 7/8 in
Overall Width
60 in
Caster Wheel Diameter
5 in
Description
Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 39 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 750 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.