Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Truck, 3 Shelf, 39x60x18

  • Mfr # 65130-IP

  • Zoro # G2285991


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
3
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65130-IP
Zoro #
G2285991
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
60"
Overall Height
39 in
Overall Width
60 in
Caster Dia.
5 in
Overall Depth
18 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
3
Wire Shelving Finish
Chrome Plated
Shelf Adjustments
1 in
Shelf Capacity
300 lb
Caster Material
Rubber
Caster Configuration
(4) Swivel
No. of Shelves
3
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Wire Shelving Type
Mobile
Finish
Chrome
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
300 lb
Shelf Adjustment Increments
1 in
Caster Wheel/Configuration
(4) Swivel
Whole Unit Load Capacity
900 lb
Caster Wheel/Tread Material
Rubber
Shelving Configuration
Standalone
Post Shape
Round
Recommended Environments
Dry

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 18 in, Overall Height 39 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 900 lb, Number of Shelves 3, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.