Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Truck, 3Shelf, 39 HX36 WX48

  • Mfr # 65199-1P

  • Zoro # G7364296


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
2
Wire Shelf Adjustment Type
Split Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65199-1P
Zoro #
G7364296
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
39 7/8 in
Overall Length
48"
Caster Dia.
5 in
Overall Depth
24 in
Overall Width
36 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
2
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts
Caster Configuration
(4) Swivel
Wire Shelving Finish
Chromate
Shelf Capacity
375 lb
Wire Shelving Type
Mobile
Caster Material
Rubber
Caster Type
(4) Swivel
Shelf Adjustments
1 in
No. of Shelves
2
Wire Shelving Material
Steel
Finish
Chrome
Caster Wheel/Tread Material
Rubber
Recommended Environments
Dry
Shelf Adjustment Increments
1 in
Shelving Configuration
Standalone
Adjustability
Adjustable
Caster Wheel/Configuration
(4) Swivel
Shelf Adjustment Type
Split Sleeve
Post Shape
Round
Whole Unit Load Capacity
750 lb
Load Capacity per Shelf
375 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 39 7/8 in, Overall Width 36 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 750 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.