Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Truck, 3Shelf, 39HX30WX48L

  • Mfr # 65132-IP

  • Zoro # G7273594


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1000 lb
Number of Shelves
2
Includes
(4) Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65132-IP
Zoro #
G7273594
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
48"
Caster Dia.
5 in
Overall Width
48 in
Overall Depth
30 in
Overall Height
39 7/8 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
2
Includes
(4) Posts
No. of Shelves
2
Caster Configuration
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Caster Type
(4) Swivel
Shelf Capacity
450 lb
Wire Shelving Type
Mobile
Wire Shelving Finish
Chrome Plated
Caster Material
Polyurethane
Wire Shelving Material
Steel
Finish
Chrome
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
900 lb
Adjustability
Adjustable
Shelving Configuration
Standalone
Post Shape
Round
Caster Wheel/Configuration
(4) Swivel
Recommended Environments
Dry
Caster Wheel/Tread Material
Polyurethane
Load Capacity per Shelf
450 lb

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 30 in, Overall Height 39 7/8 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 900 lb, Number of Shelves 2, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.