Track Set, 16 ft, Aluminum
Mfr # TTS16NA
Zoro # G7033537
product price: $1,315.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TTS16NA
Zoro #
G7033537
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
16 ft
Width
4 ft.
Overall Length
16 ft
Track Length
16 ft
Details
Material
Aluminum
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track Systems
Item
Track Set
Includes
Hardware
Number of Tracks
8
Compatible Brand and Series
Metro Top-Track
Description
Track Set, Color Silver, Material Aluminum, Overall Length 16 ft, 16 ft Overall Width, Track Length 16 ft, Number of Tracks 8, Finish Chrome, Includes Hardware, Metro Top-Track Compatible Brand and Series, ISO 9001-9002, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.