Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Set, 19 ft, Aluminum

  • Mfr # TTS19NA

  • Zoro # G6824282


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Width
19 ft
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS19NA
Zoro #
G6824282
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 ft
Width
6 ft., 7 ft.
Overall Length
19 ft
Track Length
19 ft

Details

Material
Aluminum
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Top-Track Systems
Item
Track Set
Includes
(2) 7 ft Tracks, (4) 6 ft Tracks, Hardware
Compatible Brand and Series
Metro Top-Track
Number of Tracks
6

Description

Track Set, Color Silver, Material Aluminum, Overall Length 19 ft, 19 ft Overall Width, Track Length 19 ft, Number of Tracks 6, Finish Chrome, Includes (2) 7 ft Tracks, (4) 6 ft Tracks, Hardware, Metro Top-Track Compatible Brand and Series, ISO 9001-9002, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.