Zoro Homepage

Turnout Gear Storage Rack, Green, 24 in D, 74 in H

  • Mfr # TFSTATOGR

  • Zoro # G2676591


product price: $840.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Overall Height
74 in
Color
Green
Includes
(5) Closed Loop Hangers
Number of Sides
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSTATOGR
Zoro #
G2676591
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
74 in
Overall Length
72 in

Details

Item
Turnout Gear Storage Rack
Color
Green
Includes
(5) Closed Loop Hangers
Number of Sides
1
Mounting
Free Standing
Material
Steel
Number of Compartments
5

Description

Turnout Gear Storage Rack, Free Standing, Number of Sides 1, Number of Compartments 5, Green, Overall Depth 24 in, Overall Height 74 in, Overall Length 72 in, Material Steel, Includes (5) Closed Loop Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.