Zoro Homepage

Turnout Gear Storage Rack, Green, 24 in D, 80 in H

  • Mfr # TFMOBTOGR

  • Zoro # G2676600


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Overall Height
80 in
Color
Green
Includes
(2) Swivel Casters with Brakes, (2) Swivel Casters, (5) Closed Loop Hangers
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFMOBTOGR
Zoro #
G2676600
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Height
80 in
Overall Length
72 in

Details

Item
Turnout Gear Storage Rack
Color
Green
Includes
(2) Swivel Casters with Brakes, (2) Swivel Casters, (5) Closed Loop Hangers
Material
Steel
Number of Sides
1
Number of Compartments
5
Mounting
Mobile

Description

Turnout Gear Storage Rack, Mobile, Number of Sides 1, Number of Compartments 5, Green, Overall Depth 24 in, Overall Height 80 in, Overall Length 72 in, Material Steel, Includes (2) Swivel Casters with Brakes, (2) Swivel Casters, (5) Closed Loop Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.