Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, Chrome, 38x18x38, 3 Shelf

  • Mfr # MW705

  • Zoro # G6488045


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW705
Zoro #
G6488045
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
38 in
Shelf Length
36 in
Caster Dia.
4"
Overall Width
18 in
Overall Height
38 in
Shelf Width
18 in
Caster Wheel Dia.
4 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Overall LxWxH
38 in x 18 in x 38 in

Details

Material
Steel
Color
Silver
Load Capacity
375 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Finish
Chrome
Includes
3 Wire Chrome Shelves and Donut Bumpers
Caster Type
(4) Swivel
Load Cap. per Shelf
125 lb.
Adjustable Increments
1 in
Caster Material
Rubber
Distance Between Shelves
10 in
Caster Wheel Type
Standard
Distance Between Top and Middle Shelf
10 in
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
10 in
Shelf Orientation
Flat
Collapsible
No
Shelf Adjustability
Adjustable
Caster Mounting Type
Stem
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 10 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in, Overall Length 38 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.