Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, Chrome, 38x21x38, 2 Shelf

  • Mfr # MW607

  • Zoro # G6615131


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW607
Zoro #
G6615131
UPC #
-
Country of Origin
Multiple

Dimensions

Shelf Width
21 in
Caster Dia.
5"
Overall Width
21 in
Overall Height
39 in
Overall Length
38 in
Shelf Length
36 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
38 in x 21 in x 39 in
Top Shelf Lip Height
1/4 in
Shelf Lip Height
1/4 in

Details

Material
Steel
Color
Silver
Load Capacity
375 lb
Item
Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Load Cap. per Shelf
187 lb.
Distance Between Shelves
21 in
Includes
2 Wire Chrome Shelves and Donut Bumpers
Caster Material
Rubber
Caster Type
(4) Swivel
Finish
Chrome
Adjustable Increments
1 in
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Shelf Orientation
Flat
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Shelf Adjustability
Adjustable
Lip Style
4-Sided Lipped
Caster Mounting Type
Stem
Collapsible
No
Caster Wheel/Tread Material
Rubber

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 2, Shelf Width 21 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 21 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 38 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.