Zoro Homepage

Utility Cart, Chrome, 38x21x38, 3 Shelf

  • Mfr # MW707

  • Zoro # G6846515


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW707
Zoro #
G6846515
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
38 in
Overall Height
39 in
Caster Dia.
5"
Overall Width
21 in
Shelf Length
36 in
Shelf Width
21 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1/4 in
Top Shelf Lip Height
1/4 in
Overall LxWxH
38 in x 21 in x 39 in
Shelf Lip Height
1/4 in

Description

Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 3, Shelf Width 21 in, Shelf Length 36 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 10 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 39 in, Overall Length 38 in, Overall Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.