Shop METRO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Utility Cart, Gry, 20 1/4"W, 400 lb Cap, SS
- Mfr # MW204L
- Zoro # G724942553
product price:Â
$
1,909.99
/ea
Key Features
Overall Width
20 1/4 in
Overall Length
32 in
Includes
(2) Stainless Steel Handles, (4) Wheels
Shelf Width
18 in
Product Type
Lab Cart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW204L
- Zoro #
- G724942553
- UPC #
- 041105015551
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 20 1/4 in
- Overall Length
- 32 in
- Shelf Width
- 18 in
- Wheel Diameter
- 5 in
- Shelf Length
- 30 in
- Shelf Height
- 1 1/2 in
- Overall Height
- 39 1/2 in
- Length
- 32 in
Details
- Item
- Laboratory Utility Cart
- Includes
- (2) Stainless Steel Handles, (4) Wheels
- Product Type
- Lab Cart
- Capacity per Shelf
- 1,000 lb
- Maximum Load Capacity
- 400 lb
- Number of Bins
- 0
- Distance Between Middle and Bottom Shelf
- 13 1/2 in
- For Use With
- Laboratory Supplies, Pharmaceutical Supplies
- Distance Between Shelves
- 27 in
- Number of Shelves
- 3
- Color
- Gray
- Number of Compartments
- 1
- Storage Drawer
- No Storage Drawer
- ADA Compliant
- Not ADA Compliant
- Wire Color
- Gray
- Compatible Product Type
- Laboratory Supplies, Pharmaceutical Supplies
Description
Utility Cart,Gry,20 1/4"W,400 lb Cap,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.