Utility Cart, Polymer/304 Stainless Steel, 900 lb Load Capacity, 4 Shelves, 60" L, 62 in W, 67 in H

  • Mfr # MX-1860F-68-M4
  • Zoro # G3494788
product price: 
$
1,348.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Length
60"
Overall Width
62 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-1860F-68-M4
Zoro #
G3494788
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Length
60"
Overall Width
62 in
Caster Dia.
5 in
Shelf Width
60 in
Overall Depth
20 in
Shelf Length
60 in
Shelf Depth
18 in
Caster Wheel Diameter
5 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
4
Shelving Style
Open
Standards
NSF
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustments
1 in
Shelving Frame Material
Steel
Shelving Material
Antimicrobial Polymer
Shelving Type
Mobile
Load Cap. per Shelf
225 lb.
Finish - Shelving and Racks
Unfinished
Distance Between Shelves
17 in
Includes
Removable Polymer Mats
Finish
Unfinished
Capacity per Shelf
225 lb.
No. of Shelves
4
Item - Shelving
Plastic Shelving
Shelf Style
Solid
Caster Material
Polyurethane
Shelf Capacity
225 lb
Caster Type
(2) Swivel, (2) Swivel with Brake
Non-Marking
Yes
Caster Wheel Type
Flat Free
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Shelving Configuration
Standalone
Load Capacity per Shelf
225 lb
Non-Marking Casters
Yes
Caster Mounting Type
Stem
NSF Certified
Yes
Shelf Adjustment Increments
1 in
Resistance Properties
Antimicrobial; Corrosion-Resistant
Whole Unit Load Capacity
900 lb
Adjustability
Adjustable
Caster Wheel/Tread Material
Polyurethane
Shell Material
Polymer, 304 Stainless Steel
Wire Color
Blue/Taupe

Description

Utility Cart, Overall Depth 20 in, Overall Height 67 in, Overall Width 62 in, Shelf Style Solid, Shelf Depth 18 in, Shelf Width 60 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.