Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Service Truck
- Mfr # LDO-2436-2-2K-95
- Zoro # G524450739
product price:Â
$
520.99
/ea
Key Features
Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Handle Type
Raised
Load Capacity
2,000 lb
Caster Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO-2436-2-2K-95
- Zoro #
- G524450739
- UPC #
- 714334057882
- Country of Origin
- Mexico
- Item
- Utility Cart
- Material
- Steel
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Handle Type
- Raised
- Load Capacity
- 2,000 lb
- Lip Style
- 4-Sided Lipped
- Color
- Gray
- Distance Between Shelves
- 17 in
- Gauge
- 14 ga
- Caster Wheel/Tread Material
- Phenolic
- Finish
- Textured Powder Paint
- Number of Shelves
- 2
- Method of Construction
- Welded
- Shelf Adjustability
- Fixed
- Traction Material
- Steel
Dimensions
- Caster Wheel Width
- 2 in
- Shelf Length
- 36 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Overall Height
- 39 in
- Overall Length
- 39 in
- Caster Wheel Dia.
- 6 in
Description
Utility Cart, Load Capacity 2,000 lb, Steel Material, 14 ga Gauge, Textured Powder Paint Finish, Gray Color, Overall Length 39 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.