Utility Cart, Polymer/304 Stainless Steel, 900 lb Load Capacity, 5 Shelves, 60" L, 62 in W, 79 in H

  • Mfr # MX-1860GF-68-M5
  • Zoro # G3494541
product price: 
$
1,458.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
79 in
Overall Length
60"
Overall Width
62 in
Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX-1860GF-68-M5
Zoro #
G3494541
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
79 in
Overall Length
60"
Overall Width
62 in
Shelf Width
60 in
Shelf Length
60 in
Overall Depth
20 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in
Shelf Depth
18 in

Details

Material
Polymer/304 Stainless Steel
Color
Blue/Taupe
Load Capacity
900 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
5
Shelving Material
Antimicrobial Polymer
Shelving Type
Mobile
Shelving Frame Material
Steel
Shelf Capacity
180 lb
Shelf Style
Solid; (4) Ventilated
Finish - Shelving and Racks
Unfinished
Includes
Removable Polymer Mats
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Material
Polyurethane
Finish
Unfinished
Item - Shelving
Plastic Shelving
No. of Shelves
5
Load Cap. per Shelf
180 lb.
Capacity per Shelf
180 lb.
Shelf Adjustments
1 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Standards
NSF
Distance Between Shelves
15 in
Shelving Style
Open
Non-Marking
Yes
Caster Wheel Type
Flat Free
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Stem
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
180 lb
Adjustability
Adjustable
NSF Certified
Yes
Whole Unit Load Capacity
900 lb
Resistance Properties
Antimicrobial; Corrosion-Resistant
Non-Marking Casters
Yes
Shelving Configuration
Standalone
Shell Material
Polymer, 304 Stainless Steel
Wire Color
Blue/Taupe

Description

Utility Cart, Overall Depth 20 in, Overall Height 79 in, Overall Width 62 in, Shelf Style Solid; (4) Ventilated, Shelf Depth 18 in, Shelf Width 60 in, Shelving Configuration Standalone, Shelf Adjustment Increments 1 in, Number of Shelves 5, Load Capacity per Shelf 180 lb, Whole Unit Load Capacity 900 lb, Mounting Type Wedge Connector, Caster Wheel Type Flat Free, Caster Mounting Type Stem, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes

Ratings & reviews