Low Deck Service Truck
- Mfr # LDO-364841-2-8PHFL-95
- Zoro # G824450620
product price:Â
$
953.99
/ea
Key Features
Shelf Width
36 in
Gauge
14 ga
Overall Length
52 in
Shelf Length
48 in
Caster Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDO-364841-2-8PHFL-95
- Zoro #
- G824450620
- UPC #
- 714334050029
- Country of Origin
- Mexico
- Item
- Utility Cart
- Gauge
- 14 ga
- Distance Between Shelves
- 17 in
- Handle Type
- Raised
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Load Capacity
- 2,400 lb
- Includes
- Floor Lock
- Caster Wheel/Tread Material
- Phenolic
- Finish
- Powder Coated
- Number of Shelves
- 2
- Material
- Steel
- Color
- Gray
- Traction Material
- Steel
Dimensions
- Shelf Width
- 36 in
- Overall Length
- 52 in
- Shelf Length
- 48 in
- Caster Wheel Dia.
- 8 in
- Overall Width
- 36 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Overall Height
- 41 in
- Caster Wheel Width
- 2 in
Description
Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 36 in, Number of Shelves 2, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 36 in, Includes Floor Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.