Zoro Homepage
This item is Discontinued.
Metro Utility Cart, Polymer, 4 Shelves, 900 lb. X356EGX3

Utility Cart, Polymer, 4 Shelves, 900 lb. (Discontinued)

  • Mfr # X356EGX3
  • Zoro # G3494806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X356EGX3
Zoro #
G3494806
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
67-5/16"
Overall Length
48"
Overall Width
18"
Caster Dia.
5 in
Shelf Width
18"
Shelf Length
48"
Overall Width (In.)
18
Shelf Width (In.)
18
Caster Size (In.)
5
Overall Height (In.)
68

Description

Utility Cart, Overall Length 48 in, Finish Microban, Color Blue/Taupe, Caster Type (2) Swivel, (2) Swivel with Brake, Material Polymer, Number of Shelves 4, Overall Height 67 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.