Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 60 in L, 62 in W, 67 in H

  • Mfr # Q366EG3

  • Zoro # G3327768


product price:  $782.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
67 in
Overall Length
60 in
Overall Width
62 in
Material
Polymer/Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q366EG3
Zoro #
G3327768
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
67 in
Overall Length
60 in
Overall Width
62 in
Shelf Width
60 in
Shelf Length
60 in
Lip Height
1/8 in
Caster Dia.
4 in
Caster Width
1-1/4 in
Top Shelf Height
67 3/8 in
Overall Depth
20 in
Shelf LxW
60 in x 18 in
Overall LxWxH
60 in x 18 in x 67-5/16 in
Shelf Depth
18 in
Caster Wheel Diameter
4 in

Details

Material
Polymer/Steel
Color
Blue
Load Capacity
900 lb
Item
Utility Cart
Wheel Type
4" x 1-1/4" Polyurethane
Adjustable Increments
1 in
Number of Shelves
4
Non-Marking
No
Assembled/Unassembled
Unassembled
Capacity per Shelf
225 lb
Shelf Material
Polymer
Leg Material
Polymer
Caster Type
(2) Swivel, (2) Swivel with Brake
Standards
NSF
Leg Color
Gray
Utility Cart Item
Utility Cart
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Electrical Included
No
Caster Material
Polyurethane
Shelf Color
Blue
Handle Included
No
Finish
Epoxy Coated
Caster Wheel/Tread Material
Polyurethane
Recommended Environments
Dry, Harsh, Wet
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Load Capacity per Shelf
225 lb
Shelving Configuration
Standalone
Assembled
Unassembled
Resistance Properties
Antimicrobial; Corrosion-Resistant
NSF Certified
Yes
Whole Unit Load Capacity
900 lb
Shelf Style
Ventilated

Description

Utility Cart, Overall Depth 20 in, Overall Height 67 in, Overall Width 62 in, Shelf Style Ventilated, Shelf Depth 18 in, Shelf Width 60 in, Shelving Configuration Standalone, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 4 in, Material Polymer, Steel, Finish Epoxy Coated, Color Blue, Assembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.