Shop METRO
See all product information
Create Account
Utility Cart, Silver, 18"W, 400 lb Cap, SS
- Mfr # CRLS223NFS
- Zoro # G624959002
product price:Â
$
1,673.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Wheels
Number of Shelves
3
Number of Compartments
1
Overall Height
39 in
Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRLS223NFS
- Zoro #
- G624959002
- UPC #
- 041105008461
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 39 in
- Wheel Diameter
- 5 in
- Shelf Width
- 18 in
- Shelf Length
- 30 in
- Overall Length
- 30 in
- Shelf Height
- 1 1/2 in
- Overall Width
- 18 in
- Length
- 30 in
Details
- Includes
- (4) Wheels
- Item
- Laboratory Utility Cart
- Number of Shelves
- 3
- Number of Compartments
- 1
- Maximum Load Capacity
- 400 lb
- ADA Compliant
- Not ADA Compliant
- Distance Between Shelves
- 27 in
- Product Type
- Laboratory Cart
- Color
- Silver
- Distance Between Middle and Bottom Shelf
- 13 1/2 in
- For Use With
- Laboratory Supplies, Pharmaceutical Supplies
- Storage Drawer
- No Storage Drawer
- Capacity per Shelf
- 800 lb
- Number of Bins
- 0
- Wire Color
- Silver
- Compatible Product Type
- Laboratory Supplies, Pharmaceutical Supplies
Description
Utility Cart,Silver,18"W,400 lb Cap,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.