Utility Cart, Silver, 24"W, 900 lb Cap, SS
- Mfr # MCP316-2436FF-3
- Zoro # G324952754
product price:Â
$
2,226.99
/ea
Key Features
Includes
(4) Wheels
Maximum Load Capacity
900 lb
Capacity per Shelf
800 lb
Product Type
Laboratory Cart
Shelf Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP316-2436FF-3
- Zoro #
- G324952754
- UPC #
- 041105038796
- Country of Origin
- Mexico
- Item
- Laboratory Utility Cart
- Includes
- (4) Wheels
- Maximum Load Capacity
- 900 lb
- Capacity per Shelf
- 800 lb
- Product Type
- Laboratory Cart
- Color
- Silver
- Number of Compartments
- 1
- ADA Compliant
- Not ADA Compliant
- Distance Between Middle and Bottom Shelf
- 13 1/2 in
- Distance Between Shelves
- 27 in
- Storage Drawer
- No Storage Drawer
- Number of Shelves
- 3
- Number of Bins
- 0
- For Use With
- Laboratory and Cleanroom Applications
- Wire Color
- Silver
- Compatible Product Type
- Laboratory and Cleanroom Applications
Dimensions
- Shelf Width
- 24 in
- Shelf Length
- 36 in
- Overall Width
- 24 in
- Shelf Height
- 1 1/2 in
- Overall Height
- 39 in
- Wheel Diameter
- 5 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Utility Cart,Silver,24"W,900 lb Cap,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.