Shop METRO
See all product information
Create Account
Utility Cart, Silver, 400 lb Cap, 18"W, SS
- Mfr # CRLS222NFS
- Zoro # G224943531
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Wheels
Shelf Length
30 in
Number of Shelves
2
Storage Drawer
No Storage Drawer
Shelf Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLS222NFS
- Zoro #
- G224943531
- UPC #
- 041105008454
- Country of Origin
- Mexico
- Item
- Laboratory Utility Cart
- Includes
- (4) Wheels
- Number of Shelves
- 2
- Storage Drawer
- No Storage Drawer
- Number of Bins
- 0
- Maximum Load Capacity
- 400 lb
- Color
- Silver
- Product Type
- Laboratory Cart
- For Use With
- Laboratory Supplies, Pharmaceutical Supplies
- ADA Compliant
- Not ADA Compliant
- Distance Between Shelves
- 27 in
- Number of Compartments
- 1
- Capacity per Shelf
- 800 lb
- Wire Color
- Silver
- Compatible Product Type
- Laboratory Supplies, Pharmaceutical Supplies
Dimensions
- Shelf Length
- 30 in
- Shelf Height
- 1 1/2 in
- Wheel Diameter
- 5 in
- Overall Length
- 30 in
- Overall Width
- 18 in
- Shelf Width
- 18 in
- Overall Height
- 39 in
- Length
- 30 in
Description
Utility Cart,Silver,400 lb Cap,18"W,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.