Shop METRO
See all product information
Create Account
Utility Cart, Silver, 900 lb Cap, 18"W, SS
- Mfr # MCP316-1830FF-2
- Zoro # G124943372
product price:Â
$
1,671.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Wheels
Capacity per Shelf
800 lb
Number of Shelves
2
Storage Drawer
No Storage Drawer
Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP316-1830FF-2
- Zoro #
- G124943372
- UPC #
- 041105038765
- Country of Origin
- Mexico
- Item
- Laboratory Utility Cart
- Includes
- (4) Wheels
- Capacity per Shelf
- 800 lb
- Number of Shelves
- 2
- Storage Drawer
- No Storage Drawer
- Color
- Silver
- Number of Bins
- 0
- Number of Compartments
- 1
- Product Type
- Laboratory Cart
- Distance Between Shelves
- 27 in
- ADA Compliant
- Not ADA Compliant
- Maximum Load Capacity
- 900 lb
- For Use With
- Laboratory and Cleanroom Applications
- Wire Color
- Silver
- Compatible Product Type
- Laboratory and Cleanroom Applications
Dimensions
- Wheel Diameter
- 5 in
- Overall Width
- 18 in
- Shelf Width
- 18 in
- Shelf Length
- 30 in
- Shelf Height
- 1 1/2 in
- Overall Height
- 39 in
- Overall Length
- 30 in
- Length
- 30 in
Description
Utility Cart,Silver,900 lb Cap,18"W,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.