Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, SS, 26x18x38, 3 Shelf

  • Mfr # MW702

  • Zoro # G6573402


product price: $767.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Handle Type
(2) Raised
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW702
Zoro #
G6573402
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
26 in
Overall Width
18 in
Caster Dia.
4"
Overall Height
38 in
Shelf Length
24 in
Shelf Width
18 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
26 in x 18 in x 38 in
Shelf Lip Height
1/4 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
375 lb
Item
Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves
Handle Type
(2) Raised
Number of Shelves
3
Adjustable Increments
1 in
Finish
Stainless Steel
Load Cap. per Shelf
125 lb.
Distance Between Shelves
10 in
Includes
3 Wire SS Shelves and Donut Bumpers
Caster Type
(4) Swivel
Caster Material
Rubber
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
10 in
Distance Between Top and Middle Shelf
10 in
Caster Wheel/Tread Material
Rubber
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster Mounting Type
Stem
Collapsible
No
Shelf Adjustability
Adjustable
Caster/Wheel Mounting Location
Standard
Shelf Orientation
Flat

Description

Corrosion-Resistant Utility Cart with Shallow Lipped Wire Shelves, Load Capacity 375 lb, Number of Shelves 3, Shelf Width 18 in, Shelf Length 24 in, Material Stainless Steel, Finish Stainless Steel, Caster Wheel Dia. 4 in, Color Silver, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Distance Between Shelves 10 in, Handle Type (2) Raised, Lip Style 4-Sided Lipped, Shelf Orientation Flat, Collapsible No, Overall Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.